This product requires certification to purchase.

1-13/16 in. Air Switch in Polished Brass

You last purchased this on
 
Newport Brass

1-13/16 in. Air Switch in Polished Brass

  • Fast #
  • Part #N111/03N
  • Item #3874429
  • Manufacturer Part #111/03N
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

1-13/16 in. Air Switch in Polished Brass

  • Fast #
  • Part #N111/03N
  • Item #3874429
  • Manufacturer Part #111/03N
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Plugs into standard 20 VAC wall outlet
  • Soft Touch Air Activated
  • Requires Certification

Specifications

AMP:
15
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
1-13/16 in
Height:
2-3/4 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UL Listed:
Yes
Volts:
120V