2 in. Threaded Shower Drain
2 in. Threaded Shower Drain
Frequently Purchased Together
Product Details
Product Details
- No Finish
- Solid brass and stainless steel construction
- O-ring retention system across 6” x 6” square inlet
- 4" Dome Strainer
- 4" IPS outlet
- Compatible with most 4" IPS drain bodies
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Square
- Length:
- 6 in
- Outlet Type:
- Threaded
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.