This product requires certification to purchase.

2 in. Threaded Shower Drain

You last purchased this on
 
Newport Brass

2 in. Threaded Shower Drain

  • Fast #
  • Part #N278-01
  • Item #4429240
  • Manufacturer Part #278-01
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

2 in. Threaded Shower Drain

  • Fast #
  • Part #N278-01
  • Item #4429240
  • Manufacturer Part #278-01
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No Finish
  • Cast Iron construction
  • 2” IPS Inlet
  • 2” Cast Iron Outlet
  • Intended for use with 4” Square Shower Drain Throat Newport Brass Model 277-01
  • Intended for use with 2" No-Hub Coupling as specified (Required Accessory)
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Grate Material:
Cast Iron
Fits Pipe Size:
2 in
Grate Shape:
Round
Outlet Type:
Threaded
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov