20 in. All Thread Nipple
20 in. All Thread Nipple
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Faucet Part Type:
- Coupling
- Fits Brand:
- Newport Brass
- Fitting Size 1:
- 9/16 in
- Fitting Sizes:
- 9/16 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724003885