This product requires certification to purchase.

35-1/2 in. Shower Rail in French Gold - PVD

You last purchased this on
 
Newport Brass

295 35-1/2 in. Shower Rail in French Gold - PVD

  • Fast #
  • Part #N295/24A
  • Item #4070240
  • Manufacturer Part #295/24A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

295 35-1/2 in. Shower Rail in French Gold - PVD

  • Fast #
  • Part #N295/24A
  • Item #4070240
  • Manufacturer Part #295/24A
5 out of 5 Customer Rating

X Points
Color Finish Name: French Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary Style
  • 36" Long
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
295
Color Finish Category:
Gold Tones
Color Finish Name:
French Gold - PVD
Depth:
2-5/8 in
GSA Approved:
No
IAPMO Listed:
No
Length:
35-1/2 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.