3/4 in NPT Deck Mount Roman Tub Faucet Valve
3/4 in NPT Deck Mount Roman Tub Faucet Valve
Frequently Purchased Together
Product Details
Product Details
- No Finish
- Solid brass construction
- Universal 3/4" NPT and direct sweat connections for installation flexibility
- 22 gpm (gallons per minute) flow rate (@ 40 psi) dynamic pressure
- Quarter-turn washerless ceramic disc 3/4" valve cartridges
- Quick Conect Deck Spout Adapter
- Diverter valve and hoses as needed for handshower
- Requires Newport Brass Deck Mount Tub Trim (many options available, sold-separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Valve
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 22 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Handles:
- Three Handle
- Pressure - Maximum:
- 40 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No