This product requires certification to purchase.

36 in. Brass Shower Arm and Flange in English Bronze

You last purchased this on
 
Newport Brass

36 in. Brass Shower Arm and Flange in English Bronze

  • Fast #
  • Part #N516-36/07
  • Item #3719411
  • Manufacturer Part #516-36/07
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

36 in. Brass Shower Arm and Flange in English Bronze

  • Fast #
  • Part #N516-36/07
  • Item #3719411
  • Manufacturer Part #516-36/07
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 3/4" IPS
  • 2-3/8" flange diameter with o-ring retainer
  • Many lengths available (11 sizes from 2" to 42")
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Diameter:
2-3/8 in
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Installation Type:
Ceiling Mount
Length:
36 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.