This product requires certification to purchase.

6 CEILING MOUNT ARM & FLANGE

You last purchased this on
 
Newport Brass

6 CEILING MOUNT ARM & FLANGE

  • Fast #
  • Part #N516-6/16
  • Item #7379933
  • Manufacturer Part #516-6/16
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

6 CEILING MOUNT ARM & FLANGE

  • Fast #
  • Part #N516-6/16
  • Item #7379933
  • Manufacturer Part #516-6/16
5 out of 5 Customer Rating

X Points
Color Finish Name: Vintage Copper Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Copper Tones
Color Finish Name:
Vintage Copper
Diameter:
2-3/8 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Length:
6 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.