2-Hook Robe Hook in Polished Chrome
Alveston 2-Hook Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Complements Alveston product series
- Complements Alveston, Astor, Bevelle, Chesterfield, Fairfield & Seaport product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-14/25 in
- Base Plate Width:
- 2-14/25 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Alveston
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-21/50 in
- Diameter:
- 2-14/25 in
- GSA Approved:
- No
- Height:
- 2-14/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-81/100 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 2-3/8 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 2-21/50 in