This product requires certification to purchase.

4 in. Brass Handle in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Alveston 4 in. Brass Handle in Polished Nickel - Natural

  • Fast #
  • Part #N3-163C/15
  • Item #1496244
  • Manufacturer Part #3-163C/15
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Alveston 4 in. Brass Handle in Polished Nickel - Natural

  • Fast #
  • Part #N3-163C/15
  • Item #1496244
  • Manufacturer Part #3-163C/15
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 879
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Brand Model Compatibility:
4-924BP Tub and Shower Trim
CSA Certified:
CSA B125.1
Collection:
Alveston
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Part Type:
Handle
Handle Type:
Cross
Height:
2-15/16 in
IAPMO Listed:
Yes
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.