This product requires certification to purchase.

7 in. Brass Handle in Polished Nickel

You last purchased this on
 
Newport Brass

Alveston 7 in. Brass Handle in Polished Nickel

Brand image
You last purchased this on
 
Newport Brass

Alveston 7 in. Brass Handle in Polished Nickel

  • Fast #
  • Part #N3-163B/15
  • Item #2001823
  • Manufacturer Part #3-163B/15
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
  • Blank Button Insert
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Alveston
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Handle
Handle Type:
Cross
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.



Call for Pricing
Call for Pricing