Horizontal and Wall Toilet Tissue Holder in Polished Chrome
Alveston Horizontal and Wall Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-9/16 in
- Base Plate Width:
- 2-9/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Alveston
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 4-21/50 in
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Horizontal, Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-1/4 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 5-7/8 in