This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Uncoated Polished Brass - Living (Trim Only)

You last purchased this on
 
Newport Brass

Alveston One Handle Single Function Bathtub & Shower Faucet in Uncoated Polished Brass - Living (Trim Only)

  • Fast #
  • Part #N3-922BP/03N
  • Item #1492746
  • Manufacturer Part #3-922BP/03N
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Alveston One Handle Single Function Bathtub & Shower Faucet in Uncoated Polished Brass - Living (Trim Only)

  • Fast #
  • Part #N3-922BP/03N
  • Item #1492746
  • Manufacturer Part #3-922BP/03N
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Face plate with diverter pull-knob and ADA compliant cross handle
  • Intended for use with Newport Brass rough valve item 1-685 as specified (required accessory)
  • ADA compliant cross handle assembly and insert options for control valve
  • 1.8 gallons (6.8 liters) per minute maximum flow rate showerhead
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Alveston
Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Escutcheon Height:
7-3/4 in
Escutcheon Width:
7-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shower Arm Reach:
5-3/20 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
7-9/16 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes