This product requires certification to purchase.

4 in. Brass Handle in Forever Brass - PVD

You last purchased this on
 
Newport Brass

Alveston 4 in. Brass Handle in Forever Brass - PVD

  • Fast #
  • Part #N3-163/01
  • Item #1488283
  • Manufacturer Part #3-163/01
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Alveston 4 in. Brass Handle in Forever Brass - PVD

  • Fast #
  • Part #N3-163/01
  • Item #1488283
  • Manufacturer Part #3-163/01
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Forever Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Oval-shaped
  • Includes handle screw
  • Easy to install
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Alveston
Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass - PVD
Escutcheon Height:
2-9/25 in
Escutcheon Width:
2-9/25 in
Faucet Connection Size:
1/2 in
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter, Volume Control