Towel Ring with Horizontal Pivot in Antique Nickel
Alveston Towel Ring with Horizontal Pivot in Antique Nickel
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Single-post, horizontal pivot design with hanging, closed ring
- Includes Installation Hardware
- Complements Alveston product series
- Complements Astor product series
- Complements Chesterfield product series
- Complements Fairfield product series
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Alveston
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 3-7/16 in
- Diameter:
- 7 in
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-7/16 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Ring Type:
- Closed
- Shape:
- Round