This product requires certification to purchase.

Two Handle Bathroom Sink Faucet in Weathered Brass

You last purchased this on
 
Newport Brass

Alveston Two Handle Bathroom Sink Faucet in Weathered Brass

  • Fast #
  • Part #N890/03W
  • Item #1487399
  • Manufacturer Part #890/03W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Alveston Two Handle Bathroom Sink Faucet in Weathered Brass

  • Fast #
  • Part #N890/03W
  • Item #1487399
  • Manufacturer Part #890/03W
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Weathered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 4-1/8" (10.5 cm) spout height at outlet
  • 6-1/8" (15.6 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
Alveston
Color Finish Category:
Brass Tones
Color Finish Name:
Weathered Brass
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/8 in
Spout Reach:
6-9/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes