This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Newport Brass

Alveston Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #N890-1500/26
  • Item #8693101
  • Manufacturer Part #890-1500/26
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Alveston Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #N890-1500/26
  • Item #8693101
  • Manufacturer Part #890-1500/26
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Alveston
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
8-9/16 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-3/4 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.