This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Satin Brass - PVD

You last purchased this on
 
Newport Brass

Alveston Wall Mount Toilet Tissue Holder in Satin Brass - PVD

  • Fast #
  • Part #N890-1510/04
  • Item #8692758
  • Manufacturer Part #890-1510/04
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Alveston Wall Mount Toilet Tissue Holder in Satin Brass - PVD

  • Fast #
  • Part #N890-1510/04
  • Item #8692758
  • Manufacturer Part #890-1510/04
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Alveston
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
5-7/8 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-1/4 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.