This product requires certification to purchase.

Tank Lever and Faucet Handle in Antique Brass

You last purchased this on
 
Newport Brass

Amisa Tank Lever and Faucet Handle in Antique Brass

  • Fast #
  • Part #N2-181/06
  • Item #1500138
  • Manufacturer Part #2-181/06
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Amisa Tank Lever and Faucet Handle in Antique Brass

  • Fast #
  • Part #N2-181/06
  • Item #1500138
  • Manufacturer Part #2-181/06
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Right Hand Toilet Lever Handle
  • Hot Faucet Handle
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
Amisa
Color Finish Name:
Antique Brass
Handle Type:
Lever
Length:
4 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
WaterSense Labeled:
No