This product requires certification to purchase.

Two Handle Roman Tub Faucet in French Gold

You last purchased this on
 
Newport Brass

Anise Two Handle Roman Tub Faucet in French Gold

  • Fast #
  • Part #N3-886/24A
  • Item #4072017
  • Manufacturer Part #3-886/24A
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Anise Two Handle Roman Tub Faucet in French Gold

  • Fast #
  • Part #N3-886/24A
  • Item #4072017
  • Manufacturer Part #3-886/24A
3.8 out of 5 Customer Rating

X Points
Color Finish Name: French Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-506 as specified (Required Accessory)
  • 4-7/8" (12.4 cm) spout height at outlet
  • 9-7/16" (24.0 cm) spout reach (c-c)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Anise
Color Finish Category:
Gold Tones
Color Finish Name:
French Gold - PVD
Depth:
11-7/10 in
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Fitting Size 1:
3/4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
7-4/5 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Length:
11-7/10 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
4-3/8 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
9-11/25 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
8 in