24 in. Towel Bar in Forever Brass
Annabella 24 in. Towel Bar in Forever Brass
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Annabella
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 3-1/4 in