This product requires certification to purchase.

3-1/4 in. Towel Ring in Polished Nickel

You last purchased this on
 
Newport Brass

Annabella 3-1/4 in. Towel Ring in Polished Nickel

  • Fast #
  • Part #N10-09/15
  • Item #1504656
  • Manufacturer Part #10-09/15
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Annabella 3-1/4 in. Towel Ring in Polished Nickel

  • Fast #
  • Part #N10-09/15
  • Item #1504656
  • Manufacturer Part #10-09/15
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Annabella
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
6-13/16 in
Height:
8-1/16 in
Installation Type:
Concealed Screw
Material:
Brass
Mount Type:
Concealed
Projection:
3-1/4 in