California Energy Commission Registered 1.5 One Hole Bar Faucet For 800 840 850
Annabella California Energy Commission Registered 1.5 One Hole Bar Faucet For 800 840 850
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Forged brass body with integral spout and handles
- Quarter-turn washerless ceramic disc valve cartridges
- Rotating spout assembly with integral supply hoses
- 10" (25.4 cm) spout height at outlet
- 5-1/4" (13.3 cm) spout reach (c-c)
- For single hole configurations
- 1.5 gallons (5.7 liters) per minute maximum flow rate
-
Lead Law Compliant
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Annabella
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass
- Faucet Material:
- Brass
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 10-7/8 in
- Spout Reach:
- 5-5/8 in
- Spout Type:
- Gooseneck
- WaterSense Labeled:
- Yes