This product requires certification to purchase.

3-Hole Centerset Lavatory Faucet with Double Lever Handle in White

You last purchased this on
 
Newport Brass

Annabella 3-Hole Centerset Lavatory Faucet with Double Lever Handle in White

  • Fast #
  • Part #N801/50
  • Item #1504184
  • Manufacturer Part #801/50
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Annabella 3-Hole Centerset Lavatory Faucet with Double Lever Handle in White

  • Fast #
  • Part #N801/50
  • Item #1504184
  • Manufacturer Part #801/50
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Annabella
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
3-3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-11/16 in
Spout Reach:
4-5/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
8-15/16 in