Towel Ring in Antique Brass
Annabella Towel Ring in Antique Brass
Product Details
Product Details
- Closed ring
- Can be used without ring as a garment hook
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Annabella
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 3-1/4 in
- Diameter:
- 6-13/16 in
- Height:
- 8-1/16 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Material:
- Brass
- Mount Type:
- Concealed
- Projection:
- 3-1/4 in
- Width:
- 6-81/100 in