This product requires certification to purchase.

Two Handle Lever Bar Faucet in Antique Copper

You last purchased this on
 
Newport Brass

Annabella Two Handle Lever Bar Faucet in Antique Copper

  • Fast #
  • Part #N808/08A
  • Item #1494777
  • Manufacturer Part #808/08A
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Annabella Two Handle Lever Bar Faucet in Antique Copper

  • Fast #
  • Part #N808/08A
  • Item #1494777
  • Manufacturer Part #808/08A
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Forged brass body with integral spout and handles
  • Quarter-turn washerless ceramic disc valve cartridges
  • Rotating spout assembly with integral supply hoses
  • 7-1/2" (19.1 cm) spout height at outlet
  • 5-1/4" (13.3 cm) spout reach (c-c)
  • For 4" (10.2 cm) centers
  • 1.5 gallons (5.7 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Annabella
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Deck Plate Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
10-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-4/9 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
5-1/4 in
Spout Swivel:
360°
Spout Type:
Gooseneck, High Arc
WaterSense Labeled:
Yes