This product requires certification to purchase.

Bonnet in Antique Brass

You last purchased this on
 
Newport Brass

Astor Bonnet in Antique Brass

  • Fast #
  • Part #N10523/06
  • Item #1503724
  • Manufacturer Part #10523/06
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Astor Bonnet in Antique Brass

  • Fast #
  • Part #N10523/06
  • Item #1503724
  • Manufacturer Part #10523/06
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
920,930 Astor Lavatory Sets
Collection:
Astor
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Part Type:
Bonnet
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.