This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Satin Brass - PVD

You last purchased this on
 
Newport Brass

Astor Two Handle Widespread Bathroom Sink Faucet in Satin Brass - PVD

  • Fast #
  • Part #N920/04
  • Item #1489146
  • Manufacturer Part #920/04
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Astor Two Handle Widespread Bathroom Sink Faucet in Satin Brass - PVD

  • Fast #
  • Part #N920/04
  • Item #1489146
  • Manufacturer Part #920/04
4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 1-7/16" (3.7 cm) spout height at outlet
  • 5-5/8" (14.3 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Astor
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-7/16 in
Spout Reach:
5-5/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes