This product requires certification to purchase.

2.5 gpm 5-Hole Deckmount Roman Tub with Hand Shower Deck Trim with Triple Cross Handle in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Aylesbury 2.5 gpm 5-Hole Deckmount Roman Tub with Hand Shower Deck Trim with Triple Cross Handle in Oil Rubbed Bronze

  • Fast #
  • Part #N3-2407/10B
  • Item #4071951
  • Manufacturer Part #3-2407/10B
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Aylesbury 2.5 gpm 5-Hole Deckmount Roman Tub with Hand Shower Deck Trim with Triple Cross Handle in Oil Rubbed Bronze

  • Fast #
  • Part #N3-2407/10B
  • Item #4071951
  • Manufacturer Part #3-2407/10B
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Intended for use with Newport Brass rough valve item 1-503 as specified (Required Accessory)
  • 3-1/4" (8.3 cm) spout height at outlet
  • 7-5/16" (18.6 cm) spout reach (c-c)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Aylesbury
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Center Size:
4 in - 10 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
2.5 gpm
Handle Type:
Cross
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
5 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
3-1/8 in
Trim Only:
No
Tub Spout Reach:
7-5/16 in
WaterSense Labeled:
No