This product requires certification to purchase.

Trip Lever in Flat Black

You last purchased this on
 
Newport Brass

Aylesbury Trip Lever in Flat Black

  • Fast #
  • Part #N2-645/56
  • Item #4072084
  • Manufacturer Part #2-645/56
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Aylesbury Trip Lever in Flat Black

  • Fast #
  • Part #N2-645/56
  • Item #4072084
  • Manufacturer Part #2-645/56
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Lever Handle
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
1-617, 1-606, 1-607 Diverter
Collection:
Aylesbury
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Handle Type:
Lever
Length:
3-3/4 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
WaterSense Labeled:
No