Brass Flange in Weathered Copper - Living
Brass Flange in Weathered Copper - Living
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 2-3/8" diameter with o-ring retainer
- Intended for use with Newport Brass Shower Arm as specified (Optional Accessory)
Specifications
- Application:
- Residential
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Weathered Copper - Living
- Depth:
- 3/4 in
- Diameter - Inside 1:
- 13/16 in
- Diameter - Outside:
- 2-3/8 in
- Faucet Part Type:
- Flange
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.