Brass Handle Kit in Polished Chrome
Brass Handle Kit in Polished Chrome
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 3-993TR, 3-993TS Thermostatic Shower Trim
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Cross
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.