This product requires certification to purchase.

Brass Tub Spout in Satin Brass - PVD

You last purchased this on
 
Newport Brass

Brass Tub Spout in Satin Brass - PVD

  • Fast #
  • Part #N220/04
  • Item #1490948
  • Manufacturer Part #220/04
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Brass Tub Spout in Satin Brass - PVD

  • Fast #
  • Part #N220/04
  • Item #1490948
  • Manufacturer Part #220/04
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 4-15/16" (12.5 cm) spout length
  • 3/4" NPT inlet fitting
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Diameter - Outside:
2-3/8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Reach:
4-15/16 in