This product requires certification to purchase.

California Energy Commission Registered 1.8 Kitchen Faucet

You last purchased this on
 
Newport Brass

California Energy Commission Registered 1.8 Kitchen Faucet

Brand image
You last purchased this on
 
Newport Brass

California Energy Commission Registered 1.8 Kitchen Faucet

  • Fast #
  • Part #N942/06
  • Item #1504627
  • Manufacturer Part #942/06
4.2 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Brass Valve bodies Valve Included.
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Swivel Spout assembly with integral supply hoses
  • 5-13/16" (14.8 cm) spout height at outlet
  • 9-7/16" (24.0 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Height:
0 in
Faucet Material:
Brass
Flow Rate:
2.2 gpm
Handle Type:
Cross
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Spout Height:
5-139/250 in
Spout Reach:
9-111/250 in