This product requires certification to purchase.

California Energy Commission Registered Lead Law Compliant 1.2 2HDL CRS W/SPRD LAV FCT

You last purchased this on
 
Newport Brass

California Energy Commission Registered Lead Law Compliant 1.2 2HDL CRS W/SPRD LAV FCT

  • Fast #
  • Part #N990/15A
  • Item #1502969
  • Manufacturer Part #990/15A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

California Energy Commission Registered Lead Law Compliant 1.2 2HDL CRS W/SPRD LAV FCT

  • Fast #
  • Part #N990/15A
  • Item #1502969
  • Manufacturer Part #990/15A
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 6-1/8" (15.6 cm) spout height at outlet
  • 7-1/8" (18.1 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
WaterSense Labeled:
Yes