This product requires certification to purchase.

California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Lever Bar Faucet *ANNABE

You last purchased this on
 
Newport Brass

California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Lever Bar Faucet *ANNABE

  • Fast #
  • Part #N808/52
  • Item #4074968
  • Manufacturer Part #808/52
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Lever Bar Faucet *ANNABE

  • Fast #
  • Part #N808/52
  • Item #4074968
  • Manufacturer Part #808/52
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Forged brass body with integral spout and handles
  • Quarter-turn washerless ceramic disc valve cartridges
  • Rotating spout assembly with integral supply hoses
  • 7-1/2" (19.1 cm) spout height at outlet
  • 5-1/4" (13.3 cm) spout reach (c-c)
  • For 4" (10.2 cm) centers
  • 1.5 gallons (5.7 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes