This product requires certification to purchase.

California Energy Commission Registered Lead Law Compliant 1.8 2 Handle Cross BRIDGE Kitchen Faucet

You last purchased this on
 
Newport Brass

California Energy Commission Registered Lead Law Compliant 1.8 2 Handle Cross BRIDGE Kitchen Faucet

  • Fast #
  • Part #N945/03N
  • Item #1498150
  • Manufacturer Part #945/03N
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

California Energy Commission Registered Lead Law Compliant 1.8 2 Handle Cross BRIDGE Kitchen Faucet

  • Fast #
  • Part #N945/03N
  • Item #1498150
  • Manufacturer Part #945/03N
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Bridge-style brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Swivel spout assembly
  • 6.38" (16.2 cm) spout height at outlet
  • 9.46" (24.0 cm) spout reach (c-c)
  • For 8.00" (20.3 cm) centers
  • 1.8 gallons (6.8 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Faucet Height:
0 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.