Ceramic and Cold Cartridge
Ceramic and Cold Cartridge
Frequently Purchased Together
Product Details
Product Details
- Replacement cold cartridge for roman tub
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Newport Brass
- Height:
- 1 in
- IAPMO Listed:
- No
- Material:
- Brass, Ceramic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- WaterSense Labeled:
- No
- Width:
- 3 in