1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Satin Vintage Copper - PVD
Chesterfield 1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Satin Vintage Copper - PVD
Product Details
Product Details
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chesterfield
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Satin Vintage Copper - PVD
- Faucet Connection:
- UNS
- Faucet Connection Size:
- 7/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 5-11/16 in
- Spout Reach:
- 5-3/16 in
- Spout Type:
- Fixed
- UL Listed:
- No