This product requires certification to purchase.

1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Satin Vintage Copper - PVD

You last purchased this on
 
Newport Brass

Chesterfield 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Satin Vintage Copper - PVD

  • Fast #
  • Part #N1030-5603/16S
  • Item #7383305
  • Manufacturer Part #1030-5603/16S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Chesterfield 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Satin Vintage Copper - PVD

  • Fast #
  • Part #N1030-5603/16S
  • Item #7383305
  • Manufacturer Part #1030-5603/16S
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Vintage Copper - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Copper Tones
Color Finish Name:
Satin Vintage Copper - PVD
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Compliant Not Certified
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Spout Height:
6-1/2 in
Spout Reach:
4-13/16 in
Spout Type:
Gooseneck, High Arc
UL Listed:
No