This product requires certification to purchase.

Brass Handle Kit in Satin Vintage Copper - PVD

You last purchased this on
 
Newport Brass

Chesterfield Brass Handle Kit in Satin Vintage Copper - PVD

  • Fast #
  • Part #N3-241H/16S
  • Item #7380120
  • Manufacturer Part #3-241H/16S
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Brass Handle Kit in Satin Vintage Copper - PVD

  • Fast #
  • Part #N3-241H/16S
  • Item #7380120
  • Manufacturer Part #3-241H/16S
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Satin Vintage Copper - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Chesterfield
Color Finish Category:
Copper Tones
Color Finish Name:
Satin Vintage Copper - PVD
Faucet Part Type:
Handle Kit
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.