This product requires certification to purchase.

Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Antique Nickel

You last purchased this on
 
Newport Brass

Chesterfield Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Antique Nickel

  • Fast #
  • Part #N6516-9460/15A
  • Item #5114592
  • Manufacturer Part #6516-9460/15A
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Antique Nickel

  • Fast #
  • Part #N6516-9460/15A
  • Item #5114592
  • Manufacturer Part #6516-9460/15A
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Steel
Handle Type:
Cross
IAPMO Listed:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Power Source:
Electric
Side Spray:
Yes
Spout Height:
9 in
Spout Reach:
9-1/2 in
Spout Type:
Swivel