This product requires certification to purchase.

Widespread Bathroom Sink Faucet with Double Cross Handle in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Chesterfield Widespread Bathroom Sink Faucet with Double Cross Handle in Polished Nickel - Natural

  • Fast #
  • Part #N932/15
  • Item #1496775
  • Manufacturer Part #932/15
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Widespread Bathroom Sink Faucet with Double Cross Handle in Polished Nickel - Natural

  • Fast #
  • Part #N932/15
  • Item #1496775
  • Manufacturer Part #932/15
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Forged brass body with integral spout and handles
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 5-1/4" (13.3 cm) spout height at outlet
  • 6-15/16" (17.6 cm) spout reach (c-c)
  • For single hole configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Chesterfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
5-1/4 in
Spout Reach:
6-15/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes