This product requires certification to purchase.

Polished Nickel Hot Water Dispenser

Newport Brass

Chesterfield Polished Nickel Hot Water Dispenser

  • Fast #
  • Part #N1030-5613-15
  • Item #7383885
  • Manufacturer Part #1030-5613-15
3.9 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield Polished Nickel Hot Water Dispenser

  • Fast #
  • Part #N1030-5613-15
  • Item #7383885
  • Manufacturer Part #1030-5613-15
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Hot Water Tank Item #5-036 sold separately
  • Spring-loaded, normally closed lever handle
  • Spout assembly with integral supply hoses
  • 6-1/2" (16.5 cm) spout height at outlet
  • 4-3/4” (12.1 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Height:
9-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
6-1/2 in
Spout Reach:
4-3/4 in
Spout Type:
High Arc
UPC:
760724599302