This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Uncoated Polished Brass - Living

Newport Brass

Chesterfield Single Handle Pull Down Kitchen Faucet in Uncoated Polished Brass - Living

  • Fast #
  • Part #N1030-5103-03N
  • Item #7361684
  • Manufacturer Part #1030-5103-03N
5 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield Single Handle Pull Down Kitchen Faucet in Uncoated Polished Brass - Living

  • Fast #
  • Part #N1030-5103-03N
  • Item #7361684
  • Manufacturer Part #1030-5103-03N
5 out of 5 Customer Rating

X Points

Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Two-function, toggle-control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 9-7/8" (25.1 cm) spout height at outlet
  • 8-9/16" (21.7 cm) spout reach (c-c)
  • For single hole configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Faucet Connection Size:
3/8 in
Faucet Height:
16-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-5/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Side Spray:
No
Spout Height:
9-7/8 in
Spout Reach:
8-9/16 in
Spout Type:
Gooseneck
UPC:
760724618362