This product requires certification to purchase.

Two Handle Cross Bar Faucet in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Chesterfield Two Handle Cross Bar Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #N938/10B
  • Item #1495735
  • Manufacturer Part #938/10B
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Two Handle Cross Bar Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #N938/10B
  • Item #1495735
  • Manufacturer Part #938/10B
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Forged brass body with integral spout and handles
  • Quarter-turn washerless ceramic disc valve cartridges
  • Rotating spout assembly with integral supply hoses
  • 5-1/4" (13.3 cm) spout height at outlet
  • 6-15/16" (17.6 cm) spout reach (c-c)
  • For single hole configurations
  • 1.5 gallons (5.7 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Sink Faucet
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
5-1/4 in
Spout Reach:
6-15/16 in
Spout Type:
Low Arc
WaterSense Labeled:
Yes