This product requires certification to purchase.

Two Handle Lever Pot Filler in English Bronze

You last purchased this on
 
Newport Brass

Chesterfield Two Handle Lever Pot Filler in English Bronze

  • Fast #
  • Part #N1030-5503/07
  • Item #7384270
  • Manufacturer Part #1030-5503/07
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Two Handle Lever Pot Filler in English Bronze

  • Fast #
  • Part #N1030-5503/07
  • Item #7384270
  • Manufacturer Part #1030-5503/07
4.8 out of 5 Customer Rating

X Points
Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Two-valve, inlet/outlet flow control design
  • ADA compliant lever handles
  • Double-pivot spout with aerated flow
  • 4-5/8” (11.7 cm) spout height from wall inlet center
  • 24-3/4” (62.8 cm) pivoting spout reach from inlet valve (c-c)
  • 3-1/2” (8.9 cm) pivoting inlet valve offset (wall-center)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
4-5/8 in
Spout Reach:
24-3/4 in
Spout Type:
Double-Pivot