This product requires certification to purchase.

Two Handle Wall Mount Filler in Gloss Black Trim Only

You last purchased this on
 
Newport Brass

Chesterfield Two Handle Wall Mount Filler in Gloss Black Trim Only

  • Fast #
  • Part #N3-9301/54
  • Item #1488469
  • Manufacturer Part #3-9301/54
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Two Handle Wall Mount Filler in Gloss Black Trim Only

  • Fast #
  • Part #N3-9301/54
  • Item #1488469
  • Manufacturer Part #3-9301/54
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Gloss Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve
  • 7-1/4" (18.4 cm) spout reach (wall-to-center)
  • 1/2" NPT spout inlet fitting
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Blacks
Color Finish Name:
Gloss Black
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Widespread
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Cross
Height:
2-3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Length:
7-5/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-1/4 in
Spout Type:
Fixed, Victorian Style Spout
Trim Only:
Yes
Tub Spout Reach:
7-1/4 in
WaterSense Labeled:
Yes