Two Handle Wall Mount Tub Filler with Handshower in Satin Bronze - PVD
Chesterfield Two Handle Wall Mount Tub Filler with Handshower in Satin Bronze - PVD
Frequently Purchased Together
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- ADA compliant traditional hot and cold cross handles with lever diverter
- Quarter-turn washer less ceramic disc valve cartridges
- 3/4 in NPT hot and cold inlet fittings
- 8-5/8 in (21.9 cm) to 8-1/8 in (20.6 cm) tub spout reach (wall-center)
- 2 in (5.1 cm) hand shower diameter
- 2.0 gallons (7.6 liters) per minute hand shower maximum flow rate
- For wall mounted configurations, all is included
- For floor mounted configurations, select optional accessories
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Chesterfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Flow Rate:
- 12.0 gpm
- Hand Shower Diameter:
- 2-2/25 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 11-9/10 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Single
- Spout Height:
- 4-1/50 in
- Spray Type:
- Full, Rain
- Trim Only:
- No
- Tub Spout Reach:
- 7 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Width:
- 9-1/10 in