This product requires certification to purchase.

Uncoated Polished Brass - Living Hot and Cold Water Dispenser

You last purchased this on
 
Newport Brass

Chesterfield Uncoated Polished Brass - Living Hot and Cold Water Dispenser

  • Fast #
  • Part #N1030-5603/03N
  • Item #7381009
  • Manufacturer Part #1030-5603/03N
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Uncoated Polished Brass - Living Hot and Cold Water Dispenser

  • Fast #
  • Part #N1030-5603/03N
  • Item #7381009
  • Manufacturer Part #1030-5603/03N
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Hot Water Tank Item #5-036 sold separately
  • Spring-loaded, normally closed lever handle
  • Spout assembly with integral supply hoses
  • 6-1/2" (16.5 cm) spout height at outlet
  • 4-3/4” (12.1 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Dispenser Type:
Hot and Cold
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
6-1/2 in
Spout Reach:
4-13/16 in
Spout Type:
Gooseneck, High Arc
UL Listed:
No